missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline™ Plus Multichannel Mechanical Pipetter
GREENER_CHOICEBIOPHARMA

Designed to offer comfort and quality for everyday manual pipetting. Sartorius Proline™ Plus Multichannel Mechanical Pipetter combines durable construction with ease of use, plus the widest range of pipettes for various users and applications. Available with 8 or 12 channels and three volume ranges.

Brand:  Sartorius 728130

634.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 10379314

  • £1125.00 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

3 to 0.7%
Sartorius Tips
Autoclavable
Reusable
Polypropylene
Proline Plus
Non-sterile
10 to 100 μL
0.1μL
Yes
Yellow
ISO 9001/13485, ISO 14001
Yes
Yellow
Ergonomic
8
No
Mechanical Pipette
Ergonomic
1.50 to 0.25
3 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    4

    Hours

    15

    Minutes

    34

    Seconds

    45
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    21

    Hours

    15

    Minutes

    34

    Seconds

    45
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Proline™ Plus Multichannel Mechanical Pipetter > 8-Channel; Range: 10-100μL; Color Code: yellow; w/2.51mm Std., Plus Safe-Cone filters

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.