missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Polypropylene Screw Caps for Media-lab Bottle
Click to view available options
Thread Size (Metric):
25 mm
32 mm
45 mm
80 mm
Color:
Gray
Green
Light Blue
Yellow
Description
Pyrex™ Polypropylene Screw Caps are ideal for media preparation work.
- For use with: media lab bottles, Series 1516, 1517, 1518, 1519, 1520, 1523 and 1524
- Autoclavable: up to 140°C
- Available in: choice of four colors for easy identification of samples

Specifications
Specifications
Color | Light Blue |
Description | Screw cap |
Material | Polypropylene |
Quantity | 10/PK. |
Thread Size (Metric) | 45 mm |
Closure Included | Yes |
Autoclavable | Autoclavable |
Product Type | Screw Cap |
For Use With (Equipment) | 1516, 1517, 1518, 1519, 1520, 1523 and 1524 series bottles |
Closure Material | Polyethylene |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Documents
Product Information
Product Information
Product information
File size: 3 MB
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
2Hours
19Minutes
58Seconds
42
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Pyrex™ Polypropylene Screw Caps for Media-lab Bottle >
Spot an opportunity for improvement?Share a Content Correction