Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 235
32.48 GBP valid until 2025-03-28
Use promo code "24107" to get your promotional price.
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip

Specifications
3.7 mL | |
4.6 mm | |
Non-sterile | |
No | |
5.8 mL | |
Fine Tip Transfer Pipet |
Extended Fine Tip Transfer Pipets, Standard Bulb, 5.8mL | |
LDPE | |
50 | |
Bulk 500/Pk 10Pk/Cs 5000/Cs | |
15.7 cm | |
Single-use |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Thermo Scientific Samco Fine tip transfer pipettes
-
Thermo Scientific Samco Fine tip transfer pipettes
Special Offers
-
Multiple Manufacturers
New Offer Shop Now
-
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
Days
22Hours
8Minutes
28Seconds
16New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.