Learn More
Thermo Scientific™ Samco™ Transfer Pipettes
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Brand: Thermo Scientific™ 204NL
16.96 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 33
Additional Details : Weight : 0.72000kg
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
4.6 mL | |
6.1 mm | |
Non-sterile | |
Bulk 400/Pk | |
15.1 cm |
Samco 8.0mL General Purpose Large Bulb Transfer Pipets, Non-sterile, White Box | |
LDPE | |
400/Pk. | |
8.0 mL |