Learn More
Daniels Healthcare™ Sharpsguard™ Orange Multi-Purpose Sharps Container with Pail Handle
Daniels Healthcare™ Sharpsguard™ Orange Multi-Purpose Sharps Containers are for disposal of sharps uncontaminated by medicinal products. Features include a robust pail handle for easy transportation and a wide aperture for easy insertion of larger items.
Brand: Daniels Healthcare™ DD475OL
Description
- Container for disposal by incineration
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- Wide aperture allows economical and convenient disposal of large items
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
17.86 L | |
Lid | |
343 mm | |
58 mm x 148 mm (L x W) | |
Sharps Container | |
Sharps Container |
BS 7320: 1990, ISO 9002 | |
Yellow, Orange | |
327 mm | |
Autoclavable | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.