missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Silberbrand™ ETERNA Class B Borosillicate Glass Low Form Measuring Cylinder

Manufactured from DURAN™ Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ ETERNA Class B Borosilicate Glass Low Form Measuring Cylinder with amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids. Includes integral spout to prevent spillage while pouring while hexagonal glass base provides stability.

Brand:  BRAND™ 42038

16.69 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 11844030

  • £44.10 / Pack of 2
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Manufactured from DURAN™ Borosilicate Glass
  • Complies with DIN EN ISO 4788 standards
  • Amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids.
  • Includes integral spout to prevent spillage while pouring
  • Hexagonal glass base provides stability
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
B
±10 mL
Borosilicate Glass
2 mL
±10mL
To Contain
DIN EN ISO 4788
165 mm
Graduated Measuring Cylinder
100 mL
Autoclavable
2mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    32

    Hours

    4

    Minutes

    41

    Seconds

    0
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    32

    Hours

    4

    Minutes

    41

    Seconds

    0
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Silberbrand™ ETERNA Class B Borosillicate Glass Low Form Measuring Cylinder >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.