Learn More
BRAND™ Silberbrand™ ETERNA Class B Borosillicate Glass Low Form Measuring Cylinder
Manufactured from DURAN™ Borosilicate Glass and complies with DIN EN ISO 4788 standards. BRAND™ Silberbrand™ ETERNA Class B Borosilicate Glass Low Form Measuring Cylinder with amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids. Includes integral spout to prevent spillage while pouring while hexagonal glass base provides stability.
Brand: BRAND™ 42054
48.39 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Manufactured from DURAN™ Borosilicate Glass
- Complies with DIN EN ISO 4788 standards
- Amber stain graduations provide quick and easy volume assessment with opaque, light-colored liquids.
- Includes integral spout to prevent spillage while pouring
- Hexagonal glass base provides stability

Specifications
Hexagonal | |
Round | |
B | |
±5 mL | |
Borosilicate Glass | |
10 mL | |
±5mL |
To Contain | |
DIN EN ISO 4788 | |
250 mm | |
Graduated Measuring Cylinder | |
500 mL | |
Autoclavable | |
10mL |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
29Hours
17Minutes
21Seconds
30 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
17Minutes
21Seconds
30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.