Learn More
DWK Life Sciences Kimble Chase™ Soda Lime Glass Culture Test Tubes
Use Soda Glass Cell Culture Test Tubes to analyze cell culture material that are critical to diagnoses and experimentation.
Brand: DWK Life Sciences A405006500711
149.54 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Soda lime glass
- Round bottom
- X250

Specifications
Round bottom | |
1000Pack | |
Test Tube |
50 mm | |
6.5 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
30Hours
12Minutes
10Seconds
17
Your input is important to us. Please complete this form to provide feedback related to the content on this product.