Learn More
Buerkle™ SteriBag™ Sampling Bags

Made of polyethylene and are exceptionally tearproof and leakproof. Buerkle™ SteriBags™ Sampling Bags are sterilized with tear-open closure and can be labelled.
Brand: Buerkle™ 5344-1651
181.79 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
SteriBag sterilized sampling bags are ideal for samples in chemistry, pharmaceuticals, medicine, veterinary science and foodstuffs. The bags are made of polyethylene and are therefore exceptionally tearproof and leakproof.- Sterilized
- Can be labelled
- Leakproof
- Save space
- Transparent
- With practical tear-open closure
- Proven millions of times
Specifications
Sample Bag with Labeling Area | |
Tear-open | |
Ideal for Samples in Chemistry, Pharmaceuticals, Medicine, Veterinary Science and Foodstuffs | |
Sterile | |
305 mm |
1650 mL | |
Clear | |
Polyethylene | |
250/Pk. | |
178 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
J103657 | Certificate of Compliance | 06/03/2025 | 5344-1651 |
J103198 | Certificate of Compliance | 06/03/2025 | 5344-1651 |
J102011 | Certificate of Compliance | 07/12/2024 | 5344-1651 |
J101542 | Certificate of Compliance | 07/12/2024 | 5344-1651 |
J101020 | Certificate of Compliance | 07/12/2024 | 5344-1651 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.