Learn More
Fisherbrand™ Sterile Disposable Standard Serological Pipets

139.31 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Fisherbrand™ Sterile Disposable Standard Serological Pipets feature a standard tip. Polystyrene construction, with negative graduations on all sizes. Certified ASTM E934, ASTM E1380 compliant.
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Sterile and nonwettable pipets
- Offer a tolerance of ±2% at full volume and have plug-in mouth end
- Without magnifier stripe
- Recyclable outer packaging
- Bulk packed
- Each pipet lot is tested for sterility, accuracy and endotoxin level
Certifications
Certified nonpyrogenic with an endotoxin level less than 0.5EU/mL following USP XXII Bacterial Endotoxins Test (85); DNase/RNase Free; BSE/TSE Free
Compliance
Designed from ASTM™ E 934; conform to ASTM E 1380 for color coding. Calibrated To Deliver/Blow Out

Specifications
ASTM E934, ASTM E1380; DNase/RNase Free; BSE/TSE Free | |
Sterile | |
0.5 mL | |
100/Cs., 25/Pk., 4 Packs/Cs. | |
±1 mL | |
1.69 oz. | |
50 mL | |
Single-use |
Polystyrene | |
Yes | |
9 mL | |
Standard | |
Bulk | |
Purple | |
Serological Pipet |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.