Learn More
Sampling Systems™ SteriWare™ Blue Disposable PharmaScoop™
Use straight from the bag without the need for costly cleaning. Sampling Systems™ SteriWare™ Blue Disposable PharmaScoop™ is ideal for both sampling and dispensing powders and granules.
Brand: Sampling Systems™ 8045B-250S
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged in ultra-strong packing with easy to open design
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Large variety of different sizes available
- Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible
- Positioned the ergonomic handle high up on the scoop
- No Cross Contamination
- No Cleaning required
Specifications
Disposable Scoop | |
Individually Bagged | |
Single-use | |
Blue |
Polypropylene | |
250 mL | |
Sterile |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
120347 | Certificate of Compliance | 24/03/2025 | 8045B-250S |
120345 | Certificate of Compliance | 20/11/2024 | 8045B-250S |
106784 | Certificate of Compliance | 15/11/2022 | 8045B-250S |
102101 | Certificate of Compliance | 19/08/2022 | 8045B-250S |
102232 | Certificate of Compliance | 16/08/2022 | 8045B-250S |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.