missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Level 1 Everyday Analysis

Use SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.

Brand:  Thermo Scientific™ 60180-P135

295.21 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15192699

  • £311.55 / Pack of 50
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

No Barcode
8 x 12
Clear
96
Non-sterile
2000 μL
50 Plates
44 mm
Specification Certified, GC/MS Tested
SureSTART WebSeal Level 1
Polypropylene
50 to 1900 μL
Non-coated
Square, Conical Bottom (V-well)
-80°C to 121°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Deep Well Plates, Square V-Bottom, Level 1 Everyday Analysis > 2000 μL, Not Barcoded, 50 Plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.