Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Level 2 High-Throughput Applications
Use SureSTART™ WebSeal™ 96-Well Microtiter Plates, Round U, V, and Flat-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.
Brand: Thermo Scientific™ 60180-P205
219.50 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-well Round U, V, and Flat-Bottom Microtiter Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.
Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).
These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 2 Plates – for High Throughput Applications
- Ideal for non-regulated labs that use water and polar solvents
- Certified plastic well plates, seals, tapes
- GC-MS and LC-MS tested
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC workflows and sensitive applications with low sample concentrations
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
- Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents

Specifications
No Barcode | |
8 x 12 | |
Clear | |
96 | |
Non-sterile | |
350 μL | |
100 Plates | |
14.7 mm | |
Microtiter |
Certified, GC/MS and LC/MS Tested | |
SureSTART WebSeal Level 2 | |
Polypropylene | |
10 to 300 μL | |
Non-coated | |
Round, Flat Bottom (F-well) | |
-80°C to 121°C | |
7 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
-
Multiple Manufacturers
Chromatography Monthly Promotion
Discover exclusive monthly deals on chromatography supplies to boost your lab's efficiency.Promo Code: 24211Expires: 2025-04-30
New Offer Save Up to 67%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.