missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
Pocket Refractometer | |
DIGIT-010 ATC | |
Brix | |
140 g |
0 to 10 Brix | |
Zero calibration with distilled water between 10 and 30°C | |
Measuring low concentrations of sugar or cutting with automatic temperature compensation | |
55 x 80 x 225 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
8145.0001
File size: 407.2 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Technico™ Pocket Refractometer > Scale Range: 0 to 10% Brix
Spot an opportunity for improvement?Share a Content Correction