missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ TeleScoop Water Sampler
The TeleScoop water sampler is an extendable sampler ideal for waters and liquids in hard-to-reach places. Its extendable rods reach up to 6 m in length, and the robust yet lightweight design means easy handling, even for the longest of rods.
Brand: Sampling Systems™ 5065A-2501
This item is not returnable.
View return policy
Description
- Dual locking system and multi angle adaptor elbow so that numerous attachments can be preset to angles for effective sampling
- Attachments are quickly and easily changed without the need for using additional tools
- Variety of compatible sampling accessories
- Ideal for sampling from river banks, overhead gantries, etc.
Specifications
Telescopic Rod | |
Not Autoclavable | |
No | |
2500 mm |
Aluminum | |
Reusable | |
Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ TeleScoop Water Sampler > TeleScoop Water Sampler; Length (Metric): 2500 mm
Spot an opportunity for improvement?Share a Content Correction