Learn More
Thermo Scientific™ TOC Certified Containers
Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Brand: Thermo Scientific™ 40A-TOC/DB/LL
Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
Includes:
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
Recommended for:
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.

Specifications
Amber glass vial with closure, dust covers, Certified <10ppb TOC w/COA | |
1.125 in. | |
28.58 mm | |
40 mL | |
Certified <10ppb TOC w/COA | |
Amber Glass Vial with Closure | |
40 mL | |
95.25 mm | |
Tested and certified to contribute < 10 ppb; includes Certificate of Analysis (COA) | |
24-414 |
PTFE/Silicone | |
Amber | |
Glass | |
3.75 in. | |
144 | |
1.35 oz. | |
Screw Cap | |
144 Cs. | |
TOC Container |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
TOC4129010 | Certificate of Analysis | 20/05/2024 | 40A-TOC/DB/LL |
TOC3298010 | Certificate of Analysis | 20/12/2023 | 40A-TOC/DB/LL |
TOC2343050 | Certificate of Analysis | 31/01/2023 | 40A-TOC/DB/LL |
TOC2227060 | Certificate of Analysis | 22/08/2022 | 40A-TOC/DB/LL |
TOC1362050 | Certificate of Analysis | 17/01/2022 | 40A-TOC/DB/LL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.