missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Ultra Clean Matting 4300

A disposable, dust collecting floor mat that consists of 40 sheets coated with a pressure sensitive adhesive. The high tack surface removes dust and small particles from shoe soles and trolley wheels.

Brand:  3M™ Nomad™ 7100050742

431.62 GBP valid until 2025-03-09
Use promo code "24130" to get your promotional price.


 View more versions of this product

Product Code. 17168690

  • £482.00 / Pack of 6
Estimated Shipment: 22-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Disposable, multi-layered contamination control mat
  • Designed to help protect clean areas where cleanliness and hygiene are critical factors
  • Peel off one layer to expose the next
  • Lay onto any clean surface, no edging or holding frame required
  • Anti-microbial additive stops the growth of micro-organisms
  • Numbered sheets provide control and assists quality assurance audits
TRUSTED_SUSTAINABILITY
Specifications

Specifications

90 x 45 cm
Contamination control
Pressure Sensitive Adhesive (PSA)
36 in.
Entrance Mat
45 cm
Single-use
40 Sheets/Mat, 6 Mats/Cs.
Transparent
90 cm
18 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Nomad™ Ultra Clean Matting 4300 > 90 x 45 cm, Transparent

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.