missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps

Suitable for the storage of pathology media. Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps are manufactured from clear Type 1 neutral glass.

Brand:  Fisherbrand™ 14803572

41.84 GBP valid until 2025-12-31
Use promo code "24350" to get your promotional price.


 View more versions of this product

Product Code. 14803572

  • £62.88 / Pack of 20
Estimated Shipment: 09-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • With screw neck
  • Autoclavable
  • Available in a range of capacities
  • With either fitted aluminum rubber lined cap or PP cap
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rubber
28 mm
28 mL
Screw
Autoclavable
83 mm
Universal Vial
Clear
Borosilicate Glass
Screw
Aluminum
Screw Cap
20/Pk.
28 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Clear Moulded Glass Vials, with Fitted Screw Caps > Capacity: 28mL; Aluminum Cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.