missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Brand: DWK Life Sciences W986293NG
140.60 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
Description
Manufactured from Wheaton-33™ low extractable borosilicate glass.

Specifications
PTFE/Silicone | |
13 mm | |
0.3 mL | |
Yes | |
Screw | |
Phenolic | |
35 mm |
Clear | |
Borosilicate Glass (Low Extractable) | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Conical V | |
0.1 dr. | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear > V Vial, Capacity: 0.3mL
Spot an opportunity for improvement?Share a Content Correction