missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Women's Poly/Cotton Lab Coats Product Code.: 15837101
In Stock
to see stock.
Add to basket

Fisherbrand™ Women's Poly/Cotton Lab Coats
GREENER_CHOICE

Product Code. 15837101
Large, 39.4 in.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
37.0 in.
37.8 in.
38.6 in.
39.4 in.
40.2 in.
40.9 in.
41.7 in.
42.5 in.

Product Code. 15837101

In Stock
to see stock.
Edge
Add to basket
Add to basket

Generously sized for comfort with a belted back.

  • Made of 65/35 Polycotton
  • One outside left breast pocket, two outside lower pockets
  • Standard pointed collar
  • Front button closure
  • Straight cuffs
  • White
Greener Choice Claims
  • Environmental benefits include:
    • Recyclable

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Women's
Material Polycotton
Color White
Closure Type Buttons
Cuff Style Open
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Standard Pointed
Length (English) 39.4 in.
Show More Show Less
  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Women's Poly/Cotton Lab Coats >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.