Learn More
Waters Corporation XSelect HSS PFP Column
XSelect HSS PFP HPLC columns are fully scalable and transferable to ACQUITY UPLC separations.
Brand: Waters Corporation 186005844

Description
- The XSelect HSS PFP is a non-endcapped silica-based HPLC column designed for low pH separations that require alternative selectivity compared to a fully endcapped, high coverage C18 phase.
Specifications
1 mm | |
6000 psi (415 Bar) | |
3.5 μm | |
1/Ea. | |
No |
150 mm | |
Spherical | |
100 Å | |
L43 | |
Column |
Product Suggestions
Customers who viewed this item also viewed.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.