missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ 8-Tube Strip, 0.2 mL

Tubes precisely fit industry standard well spacing

Brand:  Applied Biosystems™ N8010580

84.64 GBP valid until 2025-12-31
Use promo code "24367" to get your promotional price.


Product Code. 10733087

  • £108.00 / Pack of 125

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 

Includes: Strip of 8 attached MicroAmp tubes

Requires : Caps or full plate seals to enclose tubes
This item is not returnable. View return policy

Description

Description

Optimally designed for precise PCR with 0.2mL thermal cyclers such as the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cycler.
  • Manufactured to precisely fit industry standard well spacing
Sample Uniformity
  • Use with all instruments that feature heated sample covers to eliminate condensation and need for mineral oil overlay
  • Proprietary tubes are essential for high performance PCR and ensure great temperature and amplification uniformity for samples
  • Each one-piece strip has eight 0.2mL MicroAmp Reaction Tubes joined near tube opening
  • Recommended maximum reaction volume: 100μL
PCR, PCR & Real-Time PCR
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Certified DNA/Rnase Free
0.2 mL
125 Strips
MicroAmp™ 
Strip of 8 attached MicroAmp™ tubes, will require caps or full plate seals to enclose the tubes. Recommended maximum reaction volume of 100 μL.
Room Temperature
96
8-strip Tube
Natural
0.25 mL
Thermal Cyclers or Real-Time PCR Systems
Polypropylene
Standard
Not Included
125 Strip Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberI09G25Q321 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Lot NumberI09G25Q223 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Lot NumberI09G25Q311 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Lot NumberI12G25Q121 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Lot NumberI09G25Q322 Certificate TypeCertificate of Analysis Date31/03/2025 Catalog Number
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ MicroAmp™ 8-Tube Strip, 0.2 mL > 125 strips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.