missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips
GREENER_CHOICE

Obtain accurate and consistent performance with these pipette tips, which seal when exposed to potential contaminants.

Brand:  Thermo Scientific™ 2139-05-RI

63.32 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.


 View more versions of this product

Product Code. 10114504

  • £147.00 / Pack of 960
Estimated Shipment: 04-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Obtain accurate and consistent performance with Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips, which seal when exposed to potential contaminants. The ART inserts are environmentally friendly, providing individually packaged blister tubs that are made out of recycled plastic, designed to be used with the reusable ART hinged racks and creating the ART Reload System. The tips from the reload inserts clip securely into the hinged racks for efficient reloading.

Features

  • Sterile tips certified free from RNase, DNase and pyrogen
  • Available in MicroPoint, extended length, low retention and SoftFit-L™ designed for use with Rainin™ LTS™ LiteTouch™ Pipettes

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 μL
Sterile
1.23 in.
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Low Retention, Micro Point
Universal Fit
Sterile and PCR Ready
Filtered
ART 10
3.13cm
Refill
Fewer resources used and less waste
ART
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Thermo Scientific ClipTip , Thermo Scientific ART , Thermo Scientific Finnpipette , Thermo Scientific Matrix
    Unlock Precision: Top Pipettes and Tips on Promotion!
    Promo Code: 25076

    Expires2025-06-30

    Days

    73

    Hours

    5

    Minutes

    41

    Seconds

    0
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips > ART Barrier Pipette tips 10; 10μL MicroPoint, reload insert, low retention, sterile tip

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.