Learn More
Axygen™ Axypet™ Single-Channel Pipettor

Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
Brand: Axygen™ AP-100
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures

Specifications
±1.6/ ±0.8% | |
1 | |
Single-Channel Pipettor | |
±0.8/ ±0.2% |
Tip Type: 200 μL | |
Axypet | |
10 to 100 μL | |
3 years |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.