Learn More
Kimberly-Clark™ Kimtech™ Science Precision Wipes, White 1 Ply Sheets

Low-lint, high absorbency and chemically inert wipes for delicate tasks and instrumentation in a range of applications. The 1-ply white-coloured wipes are provided in a convenient pop-up box and are anti-static.
Brand: Kimberly-Clark™ 7552
Description
- Dispenser boxes of 1 ply white sheets
- For delicate equipment, surfaces, optics and materials
- low-lint and high absorbency
- Light duty, white-coloured wipes made from 100% pure fibre
- Provided in a hygienic, user-friendly pop-up box

Specifications
Critical Task Wipe | |
36.9 cm | |
24.8 cm | |
White | |
Light Duty, Precision Cleaning of Delicate Glassware, Instruments and Surface/Parts | |
Non-sterile |
9.448 in. | |
9.448 in | |
Cellulose | |
20.8 x 11.2 cm (8.2 x 4.4 in.) | |
1-ply |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.