missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5425/5425 R
GREENER_CHOICE

Eppendorf’s newest 24-place microcentrifuges, Centrifuge 5425 and 5425 R, feature ergonomic operation and a large selection of rotors with a maximum speed of up to 21,300 x g, making them perfectly suited for all modern molecular biological applications in Eppendorf and PCR tubes from 0.2 to 5 mL.

Brand:  Eppendorf™ 5406000160

5162.99 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 16865100

  • £5446.70 / 1 set

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

For processing temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control with its advanced cooling system.

  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
  • Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Max. rotor capacity: 10 × 5.0 mL vessels
  • Max. speed: 21,300 × g (15,060 rpm)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

15,060 rpm
Large, Bright LCD
Average of 45 dB(A) in the first 12 minutes and <51 dB(A) thereafter with Rotor FA-24 x 2
9.5 in.
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Centrifuge 5425R, Refrigerated, GB-plug, Keypad, w/Rotor FA-24x2, GB
Keypad
Yes
50/60 Hz
FA-24x2
21,300 x g
9.5 in.
10 sec. to 9 hr. 59 min., with continuous run function
24 cm
Microcentrifuge, GB-Plug
230V/50–60Hz (GB)
Centrifuge 5425 R
Yes
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Centrifuge 5425/5425 R > Model: Centrifuge 5425 R, keypad; Includes: with Rotor FA-24x2; Refrigerated: yes; Electrical Requirements: 230V/50–60Hz (GB);

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

The Centrifuge 5425 is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.