Learn More
Corning™ Costar™ Flat Bottom Cell Culture Plates



Tissue culture-treated plates for superior cell attachment. Corning™ Costar™ Flat Bottom Cell Culture Microplates provide an excellent device for diagnostic testing when cell adherence is essential.
Brand: Corning™ 3527
Description
- Designed for a wide range of applications, including general cell growth experiments, cloning studies, virus isolation and susceptibility testing, and in vitro testing
- Plate bottoms feature uniform thickness allowing for distortion-free observation and microscopic examination
- Alphanumeric coordinates placed on the same focal plane as cell growth for convenient referencing of well position
- Gripping edges make handling easier
- All plates have nonreversible lids with condensation rings to minimize evaporation and risk of contamination
- Made of optically clear, medical-grade polystyrene
- Sterilized by gamma irradiation
- Certified nonpyrogenic

Specifications
4 x 6 | |
Closure Included | |
Flat | |
Clear | |
Polystyrene | |
Sterile | |
Multi-well Cell Culture Plate | |
24 | |
100 (20 packs) | |
Bulk | |
1.6 cm |
Clear | |
Polystyrene | |
0.57 mL (Well) | |
1.9 sq. cm | |
Rectangular | |
Tissue Culture | |
0.5 mL | |
Lid | |
5 Bulk Packed | |
100/Cs. |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Your input is important to us. Please complete this form to provide feedback related to the content on this product.