Learn More
Eppendorf™ Tube Clip for Tubes 5mL

Securely close tubes of 5.0mL with these sturdy clips.
Brand: Eppendorf™ 0030119509
23.80 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Supplied in packs of 10
- Material: Exceptionally high-quality, transparent polypropylene, free of plasticizers, biocides or mold release agents, for reliable test results
- Certified purity: Available in lot specific certified Eppendorf Quality, PCR clean, Sterile and Eppendorf Biopur™ purity grades.

Specifications
Tube Clip | |
Eppendorf tubes | |
10/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.