missing translation for 'onlineSavingsMsg'
Learn More

Stevanato Group EZ-fill™ Vials from DWK Life Sciences™

Vials are offered in ready-to-use nest and tub and tray configurations, eliminating glass-to-glass contact to ensure pristine cosmetic quality. The pre-sterilized formats are designed for direct entry into your aseptic fill operation, allowing you to maximize efficiencies and minimize total cost.

Brand:  Stevanato Group P05B2526.6434

3149.71 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17820535

  • £4250.00 / Pack of 720
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
  • ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
  • EZ-fill™ glass vials are available in nest and tub or tray configurations
  • Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
  • Tray configurations are suitable for small batch and in-line filling operations
  • Reduces total cost of ownership and time to market
  • Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens
TRUSTED_SUSTAINABILITY
Specifications

Specifications

20 mm
22 mm
No
8 mL
6R
40 mm
ISO 8362-1
No
Clear
Borosilicate Glass
Sterile
Nest and Tub
Autoclavable
720/Pk.
No
Aseptic Filling Equipment
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Stevanato Group EZ-fill™ Vials from DWK Life Sciences™ > EZ-fill Vials; Diameter (Metric) Outer: 20 mm; Height (Metric): 40 mm; Volume (Metric): 8 mL; Includes: Nest and Tub

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.