missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Round-Bottom Polypropylene Test Tubes With Cap
GREENER_CHOICEBIOPHARMA

Manufactured from polypropylene for excellent chemical and thermal resistance. Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.

Brand:  Falcon™ 352006

137.26 GBP valid until 2025-03-31
Use promo code "24222" to get your promotional price.


 View more versions of this product

Product Code. 10384641

  • £147.04 / Pack of 500
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Widely used and referenced in laboratory protocols
  • Dual position snap-cap prevents sample loss with ease of handling
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352002 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability
  • Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • 3,000 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • 17 x 100 mm tubes have blue printed graduations and white writing patch
  • Tube dimensions and volumes are approximate

Order Info

Snap caps also available separately

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
Clear
14 mL
Polypropylene
Snap cap, writing patch
Sterile
17 mm
Test Tube
Polyethylene
3000 x G
100 mm
Single-use
Individually wrapped
No
Snap Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number01525539 Certificate TypeCertificate of Quality Date30/03/2025 Catalog Number352006
Lot Number12424053 Certificate TypeCertificate of Quality Date21/01/2025 Catalog Number352006
Lot Number20623075 Certificate TypeCertificate of Quality Date25/07/2024 Catalog Number352006
Lot Number12423018 Certificate TypeCertificate of Quality Date15/05/2024 Catalog Number352006
Lot Number20623075 Certificate TypeCertificate of Compliance Date18/07/2024 Catalog Number352006
Special Offers

Special Offers

  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    0

    Hours

    0

    Minutes

    31

    Seconds

    5
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Round-Bottom Polypropylene Test Tubes With Cap > 14 mL; Snap Cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.