missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Freezer Storage Boxes

100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0 mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.

Brand:  Fisherbrand™ 14100D

 View more versions of this product

Product Code. 11987111

  • £77.74 / Pack of 5

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0 mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.

  • Great for organization on the bench, in the freezer or during transport
  • Can be used at temperatures -80 to +121°C (112 to +249°F)
  • Five color choices let you visually sort and organize samples of different types
  • Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
  • Opaque black boxes are ideal for light sensitive samples
  • Each box position is labeled with an alphanumeric grid
  • No slide features molded in bottom and lid provide secure stacking

Order Info

Freezer racks available separately.

Specifications

Specifications

Hinged Lid
Polypropylene
Provide compact and safe storage for 0.5, 1.5 and 2.0ml tubes and cryo vials
100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials)
100
5 Pack
-80° to 121°C
14.3 cm
5.6 cm
Orange
Square
0.5, 1.5 and 2.0mL tubes and cryo vials
Alphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab
Cryo Storage Box
-112°F to 249.8°F
14.3 x 14.3 x 5.6 cm (5.7 x 5.7 x 2.2 in.)
14.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Freezer Storage Boxes > Orange

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.