missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flatpack Freezer Boxes
Outlasts carboard alternatives and reduces the chance of mould growth. Fisherbrand™ Flatpack Freezer Boxes can freeze and thaw multiple times without a problem.
Brand: Fisherbrand™ HS120382
This item is not returnable.
View return policy
Description
- Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
- Boxes fit in standard freezer racks
- Easy to assemble
- Constructed from corrugated polypropylene
- More durable than cardboard boxes
- Not susceptible to moisture
- Significantly reduces the chance of mould
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Lid | |
Polypropylene | |
Freezer Box | |
Lid and Dividers | |
12 x 12 | |
133 mm | |
30 mm | |
0.509 kg |
Purple | |
Rectangular | |
144 (0.2 mL Tubes) | |
10 Pack | |
133 x 130 x 30 mm | |
130 mm | |
7.9 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Flatpack Freezer Boxes >
Spot an opportunity for improvement?Share a Content Correction