missing translation for 'onlineSavingsMsg'
Learn More

Laboratories Sales™ Tubular Glass Injection Vials

High-quality tubular glass vials suitable for diagnostic, pharmaceutical and healthcare applications in the laboratory.

Brand:  Laboratories Sales™ 150870

24.89 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11728116

  • £36.70 / Pack of 95
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Type 1B clear neutral glass
  • Aluminum crimp seals and rubber stoppers available
  • Hand crimping tools and de-cappers are also available
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Transparent
Borosilicate Glass (Type 1, Class B)
95
Tubular
Injection Vial
29 mm
20 mL
20 mm
56 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    2

    Minutes

    42

    Seconds

    54
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

    Days

    59

    Hours

    2

    Minutes

    42

    Seconds

    54
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Laboratories Sales™ Tubular Glass Injection Vials > Capacity: 20mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.