missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Polystyrene 10mL Round-Base Tubes

Manufactured from polystyrene. Gosselin™ Polystyrene 10mL Round-Base Tubes are appropriate for clinical, food, and industrial settings.

Brand:  Gosselin TR95-24

154.94 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11719392

  • £173.51 / Pack of 1000
Estimated Shipment: 24-06-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Round base
  • Polystyrene
  • Natural (clear) color
  • Safe for food
  • Certified EC N°1935/2004, ISO 11137 : Nil
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CE, IVD, ISO 11137
LDPE
10 mL
For clinical, dairy, environment, industries, microbiology
1000 Carton
Non-sterile
Wing Cap
Red
Natural
Polystyrene
250BG
No
15.4 mm
Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Polystyrene 10mL Round-Base Tubes > Sterile; Diameter: 15.4mm; With Red Wing cap

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.