Learn More
Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials
Store and display specimens securely and easily. Fisherbrand™ Snap-on or Push-in Cap Glass Specimen Vials are available in a variety of sizes. Fisherbrand™ snap-on or screw-in polyethylene caps are sold separately.
Brand: Fisherbrand™ 15384769
74.08 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Manufactured from clear Type 1B neutral glass
- Versatile capacity range from a variety of sizes
- Can be used with either snap-on or push-in caps
- Rolled rim for easy cap application
- Particularly suitable for the storage of powders and dry samples
- Fisherbrand™ Polyethylene Push-in or Snap-on Caps for Glass Specimen Vials sold separately

Specifications
Clear | |
Neutral Glass (Type 1B) | |
Snap On or Push In Cap | |
22 mm |
23 mm | |
14 mL | |
48 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.