missing translation for 'onlineSavingsMsg'
Learn More
Gosselin™ Straight Polypropylene Container with Screw Cap Product Code.: 15418834
In Stock
to see stock.
Add to basket

Gosselin™ Straight Polypropylene Container with Screw Cap

Product Code. 15418834
125 mL, Non-sterile, White
Click to view available options
Capacity (Metric):
40 mL
125 mL
180 mL
Sterility:
Non-sterile
Sterile
Closure Color:
Blue
Red
White

Product Code. 15418834

Brand: Gosselin™ TP52C013

In Stock
to see stock.
Edge
Add to basket
Add to basket

Includes leakproof, polyethylene cap. Corning™ Gosselin™ Straight Polypropylene Container with Screw Cap is designed with a wide mouth to provide ample room for sample collection.

Designed for sample collection, storage and transportation to laboratories.
  • Polyethylene cap
  • Leakproof screw cap
  • Sterile or nonsterile versions available
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 125 mL
Color Transparent
For Use With (Application) Sample collection
Material Polypropylene
No. per Pack 380/Pk.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Shape Cylindrical
Height (Metric) 74 mm
Product Type Sample Container
Closure Material LDPE
Diameter (Metric) 52 mm
Closure Type Screw Cap
Show More Show Less
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    26

    Hours

    10

    Minutes

    47

    Seconds

    25
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gosselin™ Straight Polypropylene Container with Screw Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.