Learn More
Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes

Store samples securely at low temperatures, including vapor phase liquid nitrogen, with these 1.0mL screw-top tubes that include color-coded caps to simplify storage.
Brand: Thermo Scientific™ 3740YEL
209.59 GBP valid until 2025-06-30
Use promo code "25075" to get your promotional price.
Description
Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.
Features:
Dependable Sample Protection
- Tubes are constructed of virgin class VI medical grade polypropylene
- Screw-top caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
- Screw-top tubes are compatible with storage down to -196°C
Secure Tracking
- Permanent, unique 2D barcode is laser-etched on the bottom of each tube
- 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
- Compatible with our range of VisionMate readers
Superior Storage Format
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
Stringent Quality Control
- Every 2D barcode is scanned for readability
- Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins

Specifications
Clear | |
Yellow | |
1.0 mL | |
Polypropylene (Medical Grade) | |
V-bottom | |
Matrix™ | |
Yes | |
0.0338 fl oz. | |
Sterile and PCR Ready |
Screw Top Tube | |
Not Autoclavable | |
V-bottom | |
Bulk, 480 Tubes | |
Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction | |
Sterile | |
Virgin Class VI Medical Grade Polypropylene with Molded-in thermoplastic elastomer gasket | |
Yes |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1419579 | Certificate of Processing | 22/01/2025 | 3740YEL |
Special Offers
-
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-06-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.