missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ HDPE, Jerry Can with Closure

Closure Material: Polypropylene; Color: White

Brand:  Thermo Scientific™ 2240-0050

Product Code. 11784364

  • £725.00 / Pack of 4
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Pour easily and accurately with the angled integral spout of Thermo Scientific™ Nalgene™ HDPE Jerricans, featuring rugged design with wide stance and low center of gravity for greater stability. A molded-in handle and recessed bottom provide a sturdy grip when lifting and pouring while the space-saving rectangular shape optimizes limited storage space.

Key Features:
  • Integral spout long enough for accurate pouring
  • Attached, white polypropylene 53B closure won't get lost
  • Molded in graduations in 1 gal. and 5L increments for ease in dispensing
  • Graduated/Leakproof†
Includes:
White polypropylene screw closure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5.3 gal.
White
53B
White
41 mm
4/Cs.
Jerry Can
20 L
Polypropylene
Screw Cap
1.6 in.
HDPE
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1422856 Certificate TypeCertificate of Compliance Date08/02/2025 Catalog Number2240-0050
Lot Number1419057 Certificate TypeCertificate of Compliance Date14/12/2024 Catalog Number2240-0050
Lot Number1317405 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2240-0050
Lot Number1310753 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2240-0050
Lot Number1416961 Certificate TypeCertificate of Compliance Date12/11/2024 Catalog Number2240-0050
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ HDPE, Jerry Can with Closure > 20 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.