Learn More
Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.
Brand: Thermo Scientific™ 5976-0413
10.56 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.
Features:
- Higher specific gravity than water so rack stays submerged in a water bath
- Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
- Available in four bright colors to help keep samples organized
- Accepts large labels for easy sample identification
Note:
These racks are not autoclavable.

Specifications
Test Tube Rack | |
6 x 12 | |
Green | |
Polypropylene | |
Rectangular | |
13mm Tubes | |
20 cm | |
10.2 cm | |
5.7 cm | |
13 mm |
Test Tube Rack Unwire™ Green PP 13mm | |
Not Autoclavable | |
Tubes (13 mm) | |
72 | |
3 Tiers | |
7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7cm) | |
7.75 in. | |
4 in. | |
2.25 in. | |
13 mm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1314379 | Certificate of Compliance | 11/12/2024 | 5976-0413 |
1337286 | Certificate of Compliance | 11/12/2024 | 5976-0413 |
1366145 | Certificate of Compliance | 25/07/2022 | 5976-0413 |
1338448 | Certificate of Compliance | 08/11/2021 | 5976-0413 |
1337572 | Certificate of Compliance | 30/10/2021 | 5976-0413 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.