Learn More
Invitrogen™ Empty Gel Cassettes, mini, 1.0 mm
For pouring gels
Brand: Invitrogen™ NC2010
Description
All cassettes are sealed on three sides to prevent leaking. Available in 1.0mm thickness and for use with seven comb types (1-well, 2-well, 5-well, 10-well, 12-well, 15-well, and 2D-well). Pre-sealed with pre-taped slot so bulky casting stand is not necessary.
Gel Casting, Protein Gel Electrophoresis, Proteins, Expression, Isolation and Analysis
Order Info
Shipping condition: Room Temperature

Specifications
Contains a pack (25/pack) of empty, disposable, plastic gel cassettes (1.0 mm). Store at room temperature. | |
Mini (8 x 8 cm) | |
Empty Gel Cassette | |
Room Temperature |
Universal | |
Novex | |
25⁄pkg |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.