Learn More
Thermo Scientific™ Nunc™ 384-Well Polypropylene DeepWell™ Storage Plate

Simplify compound library storage with the Thermo ScientificTM NuncTM DeepWellTM 384-Well Plate.
Brand: Thermo Scientific™ 269390
426.86 GBP valid until 2025-06-30
Use promo code "25075" to get your promotional price.
Description
Simplify compound library storage with the Thermo Scientific™ Nunc™ DeepWell™ 384-Well Plate. This deepwell polypropylene plate provides larger working volumes and minimizes wicking through a special rounded square well design. Polypropylene is ideal for storage plates because it has a lower binding capacity, allowing for complete sample recovery.
Features:- Raised rims around each well are ideal for heat or adhesive sealing
- Rounded wells are for optimized mixing
- Compatible with robotics, automation and liquid handling systems

Specifications
Custom Barcoding Available | |
384-well Polypropylene Sample Processing & Storage Plates | |
Autoclavable | |
Low binding PP | |
Natural | |
ALPS5000, ALPS3000, and ALPS50V Heat Sealers, Automated Liquid Handlers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers | |
250 μL | |
240 μL | |
Non-treated | |
Yes | |
60 | |
60/Cs. | |
Yes | |
ANSI/ SLAS Standard |
Certified RNase, DNase, PCR Inhibitors, and human DNA Free. ANSI Compliant | |
16 x 24 | |
Individually Wrapped | |
Nunc | |
384-well plate | |
Polypropylene | |
384 | |
Cleanroom | |
Square, Round Bottom (U-well) | |
Automation Liquid Handlers, Biobanking, Genomics, Sample Prep, NGS, Sequencing, Long and Short Term Storage, Drug Discovery, Vaccine Research, PCR and qPCR sample preparation | |
1 | |
For Research Use Only. Not for use in diagnostic procedures. | |
PCR Ready |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1425207 | Certificate of Compliance | 20/03/2025 | 269390 |
1422970 | Certificate of Compliance | 26/02/2025 | 269390 |
1421980 | Certificate of Compliance | 23/01/2025 | 269390 |
1420778 | Certificate of Compliance | 08/01/2025 | 269390 |
1412638 | Certificate of Compliance | 20/12/2024 | 269390 |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
12Minutes
13Seconds
0New Offer Save Up to 92% -
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-06-30
Days
90Hours
12Minutes
13Seconds
0
Your input is important to us. Please complete this form to provide feedback related to the content on this product.