missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Pasteur Pipette
These disposable Pasteur Pipettes are ideal for the precise transfer of samples.
Brand: KARTELL 00330/1
This item is not returnable.
View return policy
Description
- Disposable PE pipette with bulb and graduations.
- The slender tip guarantees precision transfer of the sample.
- Sterile pipettes individually wrapped
- Bulb Capacity: 3.5 mL
- Stem Volume: 1 mL
- Stem dia: 5 mm
- Grad ml: 1 mL
- Grad Interval: 0.25 mL
Specifications
3.5 mL | |
Sterile | |
Yes | |
Clear | |
150 mm | |
Single-use |
Polyethylene | |
23 | |
1 mL / Subgrad: 0.25 mL | |
3.5 mL | |
Pasteur Pipet | |
Sterile |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KARTELL Pasteur Pipette > Sterile, 5 mL
Spot an opportunity for improvement?Share a Content Correction