missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Finned Plug for Disposable Tubes
Designed with flexible fins to create a snug fit.
Brand: Kartell™ 8830500
15.94 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
This item is not returnable.
View return policy
Description
Designed with flexible fins to create a snug fit.
- Neutral in color
- Disposable
- For tubes 15 to 17mm in diameter
- Finned plugs
Specifications
CE-IVD | |
Polyethylene | |
15 to 17 mm Tubes |
Finned Plug | |
Neutral |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Plastilab™ Finned Plug for Disposable Tubes > Material: PE
Spot an opportunity for improvement?Share a Content Correction