Learn More
Sartorius Quintix™ Analytical Balance 30 g x 0.01 mg, 5 Decimal Place
The 5 Decimal Place Quintix™ Analytical Balance features integrated application programs, intuitive user guidance for greater efficiency in daily lab routine.
Brand: Sartorius QUINTIX35-1S
5258.10 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
Features integrated application programs, intuitive user guidance for greater efficiency in daily lab routine
- Intuitive touch-screen GLP-compliant documents
- Plug and work connectivity
- Operation of balance without having to read manual
- Color touch screen
- isoCAL fully automatic internal adjustment feature
- Easier record-keeping using balance's directly integrated PC functions
- Plug and Work connectivity to lab printer

Specifications
GLP/GMP | |
30 g | |
0.01 mg | |
QUINTIX35-1S | |
6 sec. | |
376 x 218 x 316 mm | |
80 mm | |
100/240 V 50/60 Hz |
PC-direct data transfer, Plug and Play to Sartorius printer | |
Color Touchscreen | |
0.1 mg | |
0.03 mg | |
Balance | |
218 mm | |
7.8 kg | |
Class I |
Special Offers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.