missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Samco™ Extra Long Transfer Pipettes
GREENER_CHOICE

Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.

Brand:  Thermo Scientific™ 262NL-1S

59.46 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11317873

  • ÂŁ63.70 / Pack of 400
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.

  • Excellent for research applications
  • General-purpose pipettes are ideal for routine sampling of liquids
  • Well suited for use with large containers
TRUSTED_SUSTAINABILITY
Specifications

Specifications

2.3 mL
LDPE
No
400/Pk.
6 mL
Extra Long Transfer Pipet
5.0 mm
Sterile
9 in.
Individually Wrapped, White Box
22.5 cm
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific Samco - Drop size matters
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific Samco Drop size matters

    • Thermo Scientific Samco - Drop size matters
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific Samco Drop size matters

      SDS
      Documents

      Documents

      Certificates
      Special Offers

      Special Offers

      Product Content Correction

      Your input is important to us. Please complete this form to provide feedback related to the content on this product.

      Product Title
      Thermo Scientific™ Samco™ Extra Long Transfer Pipettes >

      By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

      Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.