missing translation for 'onlineSavingsMsg'
Learn More

Sodium Pyruvate (100 mM)
GREENER_CHOICE

Sodium Pyruvate (100 mM)

Brand:  Gibco 11360088

140.65 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11540396

  • £156.00 / Pack of 20

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

Sodium Pyruvate is commonly added to cell culture medium as an energy source in addition to glucose. Since the cells make sodium pyruvate as an intermediate metabolite in the glycolysis pathway, it is not necessary to supplement all cultures. However, if the cells have been grown in medium supplemented with sodium pyruvate, we recommend the supplementation is continued as the cells become accustomed to this addition and their growth will lag without it. Gibco™ Sodium Pyruvate, 100 mM Solution is formulated as 11 g per liter of water. The final concentration of sodium pyruvate used in most cell culture medium is 1 mM.

Product Use
For in vitro diagnostic use.

Dual-site cGMP Manufacturing and Quality System
Gibco™ Sodium Pyruvate Solution is manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer a comparable Gibco™ Sodium Pyruvate Solution product made in our Grand Island facility (11360-070). This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

FDA, ISO 13485
Sodium Pyruvate (100mM), 20 x 100mL, Liquid, 2 to 8°C Storage Temperature, 12 Months Shelf Life, Ambient Storage Condition, Protect From Light, Used In Cell Culture and Mammalian Culture, Fewer Resources Used, Less Waste, For In-vitro Diagnostic Use
Sodium Pyruvate
20 x 100 mL
2 to 8°C
Liquid
Mammalian Cell Culture
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sodium Pyruvate (100 mM) > 20 x 100mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For In Vitro Diagnostic Use.