Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Brand: DWK Life Sciences W986287NG
168.12 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
Description
Manufactured from Wheaton-33™ low extractable borosilicate glass.

Specifications
PTFE/Silicone | |
20 mm | |
3 mL | |
No | |
Screw | |
Phenolic | |
50 mm |
Clear | |
Borosilicate Glass (Low Extractable) | |
Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
Conical V | |
0.8 dr. | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.