missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear

Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe

Brand:  DWK Life Sciences W986297NG

 View more versions of this product

Product Code. 11576305

  • £204.00 / Pack of 12
Estimated Shipment: 17-10-2025
to see stock.
Explore more special offers
Add to basket

Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
This item is not returnable. View return policy

Description

Description

Manufactured from Wheaton-33™ low extractable borosilicate glass.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

PTFE/Silicone
20 mm
3 mL
Yes
Screw
Phenolic
50 mm
Clear
Borosilicate Glass (Low Extractable)
Ideal for small scale reactions, centrifugation, storage, packaging and shipping
Conical V
0.8 dr.
Screw Cap (Open-top)
ASTM E438, USP Type I, Type I, Class A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear > V Vial, Capacity: 3mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.