Learn More
Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips

Eliminate sample retention with these specially designed pipette tips.
Brand: Thermo Scientific™ 2069-05
70.78 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Get Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips, which are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, Endotoxin, and Pyrogen Free

Specifications
ART 200, Filtered, Sterile, Rack | |
Filtered | |
Clear | |
ART 200 | |
Rack | |
Rack, 10 x 96 | |
Sterile and PCR Ready |
200 μL | |
Sterile | |
Not Autoclavable | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
Low Retention, Micro Point | |
ART |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
Days
73Hours
5Minutes
41Seconds
8 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
87Hours
5Minutes
41Seconds
8New Offer Save Up to 85% -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
12Hours
5Minutes
41Seconds
8 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
12Hours
5Minutes
41Seconds
8
Your input is important to us. Please complete this form to provide feedback related to the content on this product.