missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Round-Bottom Polystyrene Test Tubes
GREENER_CHOICEBIOPHARMA

Constructed of optically clear polystyrene for easy viewing of sample. Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.

Brand:  Falcon™ 352003

111.24 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 10088710

  • £132.72 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Widely used and referenced in laboratory protocols
  • Dual position snap-cap prevents sample loss with ease of handling
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polystyrene tubes are best suited for procedures requiring high optical clarity
  • Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • Tube dimensions and volumes are approximate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
Clear
5 mL
Polystyrene
Dual position snap cap
Sterile
12 mm
Test Tube
Polyethylene
1400 x G
75 mm
Single-use
Individually wrapped, 500/Cs.
No
Snap Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number01525540 Certificate TypeCertificate of Quality Date15/03/2025 Catalog Number352003
Lot Number29924029 Certificate TypeCertificate of Quality Date01/02/2025 Catalog Number352003
Lot Number23223015 Certificate TypeCertificate of Quality Date04/01/2025 Catalog Number352003
Lot Number23123004 Certificate TypeCertificate of Quality Date04/01/2025 Catalog Number352003
Lot Number22723004 Certificate TypeCertificate of Quality Date21/12/2024 Catalog Number352003
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    26

    Hours

    16

    Minutes

    19

    Seconds

    45
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Round-Bottom Polystyrene Test Tubes > Snap Cap; 5 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.